4 in. Push On Cast Iron Nickel Bronze Floor Drain
2000 Series 4 in. Push On Cast Iron Nickel Bronze Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- The round top strainer head is used for all types of poured finished floors
- The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
- With adjustable strainer heads
Specifications
- ASME:
- ASME A112.2.3-2001
- Adjustable:
- Yes
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- Outlet Type:
- Push On
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov