This product requires certification to purchase.

3 in. No-Hub Cast Iron Floor Drain Body with Tamper Proof Connector

You last purchased this on
 
Jay R. Smith

3 in. No-Hub Cast Iron Floor Drain Body with Tamper Proof Connector

  • Fast #
  • Part #S2005Y03BAP050
  • Item #1826343
  • Manufacturer Part #2005Y03BA-P050
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

3 in. No-Hub Cast Iron Floor Drain Body with Tamper Proof Connector

  • Fast #
  • Part #S2005Y03BAP050
  • Item #1826343
  • Manufacturer Part #2005Y03BA-P050
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square of straight line pattern
  • Requires Certification

Documents


Specifications

Diameter:
9 in
Fits Pipe Size:
3 in
Material:
Cast Iron
Outlet Type:
No Hub
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov