2 in. Square Floor Sink
300 Series 2 in. Square Floor Sink
Frequently Purchased Together
Product Details
Product Details
- Porcelain enamel, acid resistant, coated cast iron body and grate
- Available with or less flange
- Suitable for sanitary areas
- Grates available in full, 1/2 and 3/4 variations
- Body includes anti-splash dome strainer
- Load Rating: For non-traffic (non-pedestrian) area only
Documents
Specifications
- Application:
- Commercial
- Collection:
- 300 Series
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- Shape:
- Square
- Sink Bowl Size:
- 9 in x 9 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 12 in