This product requires certification to purchase.

Cast Iron Roof Drain

You last purchased this on
 
Jay R. Smith

3100 Series Cast Iron Roof Drain

  • Fast #
  • Part #S3100Y0212
  • Item #3142148
  • Manufacturer Part #3100Y02 (-12)
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

3100 Series Cast Iron Roof Drain

  • Fast #
  • Part #S3100Y0212
  • Item #3142148
  • Manufacturer Part #3100Y02 (-12)
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
3100 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Opening:
2 in
End Connection 1:
No Hub
IAPMO Listed:
No
Length:
10 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov