4 in. Cast Iron Floor Drain Grate for 2110 Series Medium Duty Floor Drain
4 in. Cast Iron Floor Drain Grate for 2110 Series Medium Duty Floor Drain
Product Details
Product Details
- Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
- Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
- With 8.5" round tops
Specifications
- ASME:
- ASME A112.2.3-2001
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter:
- 8 in
- Drain Component Type:
- Grate
- Material:
- Cast Iron
- Trim Ring:
- No