4 in. No Hub Cast Iron Cleanout
4020 Series 4 in. No Hub Cast Iron Cleanout
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- 4020 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Plug Diameter:
- 8-1/2 in
- Plug Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov