This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Jay R. Smith

4023 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4023S04NSU
  • Item #3125289
  • Manufacturer Part #4023S04-NS (-U)
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

4023 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4023S04NSU
  • Item #3125289
  • Manufacturer Part #4023S04-NS (-U)
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All strainer heads and cleanout tops shipped individually are shrink wrapped in plastic before leaving the factory
  • The cover protects the drain/cleanout top during shipping, warehousing and on the job site
  • Each protective cover is clearly marked with the product number and the Smith logo
  • The cover protects the drain/cleanout top during the pour preserving the finish
  • Thicker finished floor cover reinforced with support ribs for strength and durability
  • Smooth outside surface of the top assembly and thread protector Styrofoam ring maximize adjustment during and after the finished floor concrete pour
  • Top assembly offers easy attachment to ferrule
  • Easy to install clamping device on ferrule
  • Cast iron clamping device on ferrule providing maximum clamping force to the membrane
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
4023 Series
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
5-3/4 in
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Bronze
Outlet Type:
No Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov