This product requires certification to purchase.

6 in. Push On Cast Iron Cleanout

You last purchased this on
 
Jay R. Smith

4023 Series 6 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #S4023S06NS
  • Item #1228524
  • Manufacturer Part #4023S06-NS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

4023 Series 6 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #S4023S06NS
  • Item #1228524
  • Manufacturer Part #4023S06-NS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in finished floors bearing foot and medium load wheeled traffic
  • Allows for easy floor level adjustment
  • With adjustable tops
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
4023 Series
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
8 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
6 in
Outlet Type:
Push On
Plug Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov