3 in. Push On Cast Iron Cleanout
4031 Series 3 in. Push On Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in finished floors bearing foot and medium load wheeled traffic
- Allows for easy floor level adjustment
- With adjustable tops
Specifications
- Adjustable:
- Yes
- Collection:
- 4031 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Outlet Type:
- Push On
- Plug Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753365926