4 in. No Hub Cast Iron Cleanout
4220 Series 4 in. No Hub Cast Iron Cleanout
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Collection:
- 4220 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Diameter:
- 7 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov