This product requires certification to purchase.

3/4 in. Rough Female Thread Hose Barb in Polished Chrome

Jay R. Smith

500 Series 3/4 in. Rough Female Thread Hose Barb in Polished Chrome

  • Fast #
  • Part #S56013
  • Item #3406199
  • Manufacturer Part #560-13
5 out of 5 Customer Rating
Brand image
Jay R. Smith

500 Series 3/4 in. Rough Female Thread Hose Barb in Polished Chrome

  • Fast #
  • Part #S56013
  • Item #3406199
  • Manufacturer Part #560-13
5 out of 5 Customer Rating

X Points

Color Finish Name: Rough Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
500 Series
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Product Type:
Sillcock
WaterSense Labeled:
No