1 in. Stainless Steel MNPT Water Hammer Arrestor
5000 Series 1 in. Stainless Steel MNPT Water Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- Quick closing electrical, pneumatic, spring loaded valves or devices, and the quick hand closure of fixture trim can cause destructive "water hammer"
- Engineered water hammer arresters ("Hydrotrols") employ a permanently sealed cushion of air or gas which absorbs the energy of water hammer and reduces pressure rise in the piping system to a safe level
- Hydrotrol units correctly sized and placed at specific locations in the water piping system will control the destructive shock of water hammer
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Stainless Steel
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov