This product requires certification to purchase.

Bronze Nickel 3/4 in. Wall Hydrant

You last purchased this on
 
Jay R. Smith

5509QT Bronze Nickel 3/4 in. Wall Hydrant

  • Fast #
  • Part #S5509QTBASS
  • Item #4053507
  • Manufacturer Part #5509QTBASS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

5509QT Bronze Nickel 3/4 in. Wall Hydrant

  • Fast #
  • Part #S5509QTBASS
  • Item #4053507
  • Manufacturer Part #5509QTBASS
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Unique inlet fitting consists of 1/2" FNPT and 3/4" MNPT connection
  • Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker
  • The stainless steel recessed box conceals the nozzle and operating mechanism
  • The locking cover prevents unauthorized use
  • Weather box is 7" square and 2 1/2" deep
  • For irrigation purpose only
  • Requires Certification

Documents


Specifications

Collection:
5509QT
Color Finish Name:
Bronze Nickel
End Connection 1:
FNPT, MNPT
End Connection 2:
GHT
End Connections:
FNPT;MNPT x GHT
Material:
Bronze, Stainless Steel
NSF Certified:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Recommended Valve Application:
Irrigation
Sillcock Type:
Quarter Turn
Valve Body Material:
Bronze
Valve Disc Material:
Ceramic Disc
Valve Operator:
T-Handle
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in x 3/4 in