This product requires certification to purchase.

Chrome Plated 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

You last purchased this on
 
Jay R. Smith

5560QT Chrome Plated 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5560QTSAP
  • Item #1676065
  • Manufacturer Part #5560QT (-SAP)
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

5560QT Chrome Plated 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5560QTSAP
  • Item #1676065
  • Manufacturer Part #5560QT (-SAP)
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique inlet fitting consists of 1/2" FNPT and 3/4" MNPT connection
  • Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker
  • The stainless steel recessed box conceals the nozzle and operating mechanism
  • The locking cover prevents unauthorized use
  • Non-freeze weather box is 7" square and 2 1/2" deep
  • For irrigation purpose only
  • Requires Certification

Documents


Specifications

Collection:
5560QT
Color Finish Name:
Chrome Plated
End Connection 1:
FNPT, MNPT
End Connection 2:
GHT
End Connections:
FNPT;MNPT x GHT
Height:
10-1/2 in
Material:
Bronze
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Sillcock Type:
Quarter Turn, Frost-proof
Valve Disc Material:
Ceramic
Valve Operator:
T-Handle
Valve Size:
1/2 in x 3/4 in