Bronze 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
5619 Bronze 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- For installation in interior or exterior building walls where an exposed hose connection is acceptable
- Provides positive non-freeze protection
- Adaptable to all types of wall construction
- For irrigation purpose only
Specifications
- ASSE Standards:
- ASSE 1019-B, ASSE 1052, ASSE 1053
- Collection:
- 5619
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT, MNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT;MNPT x GHT
- Height:
- 2-9/16 in
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Sillcock Type:
- Quarter Turn, Frost-proof
- Valve Disc Material:
- Ceramic
- Valve Operator:
- T-Handle
- Valve Size:
- 1/2 in x 3/4 in