This product requires certification to purchase.

8 in. No-Hub Low Profile Dome with Deck Plate

You last purchased this on
 
Jay R. Smith

8 in. No-Hub Low Profile Dome with Deck Plate

  • Fast #
  • Part #S1010Y08RDP
  • Item #4490042
  • Manufacturer Part #1010Y08RDP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

8 in. No-Hub Low Profile Dome with Deck Plate

  • Fast #
  • Part #S1010Y08RDP
  • Item #4490042
  • Manufacturer Part #1010Y08RDP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Drain Opening:
8 in
End Connection 1:
No Hub
Fits Pipe Size:
8 in
IAPMO Listed:
No