This product requires certification to purchase.

Adjustable Strainer Extension Adapter for Jay R Smith Floor or Shower Drains

You last purchased this on
 
Jay R. Smith

Adjustable Strainer Extension Adapter for Jay R Smith Floor or Shower Drains

  • Fast #
  • Part #S2010X
  • Item #1828929
  • Manufacturer Part #2010X
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

Adjustable Strainer Extension Adapter for Jay R Smith Floor or Shower Drains

  • Fast #
  • Part #S2010X
  • Item #1828929
  • Manufacturer Part #2010X
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used when a strainer head must be raised to accommodate deeper floor fill
  • Extension can be stacked for increased maximum adjustment
  • The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
  • Reversible flashing collar permits adjustment to meet finished floor level
  • Requires Certification

Specifications

Brand Model Compatibility:
2010
IAPMO Listed:
No
Material:
Cast Iron
Outlet Type:
Threaded
Product Type:
Extension Adapter
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov