This product requires certification to purchase.

Cast Iron Nickel Bronze General Purpose Drain

You last purchased this on
 
Jay R. Smith

Cast Iron Nickel Bronze General Purpose Drain

  • Fast #
  • Part #SA06NB
  • Item #1599844
  • Manufacturer Part #A06NB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

Cast Iron Nickel Bronze General Purpose Drain

  • Fast #
  • Part #SA06NB
  • Item #1599844
  • Manufacturer Part #A06NB
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round Shaped
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
2 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
6 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Round
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov