2 in. Cast Iron Roof Drain with No Hub Deck Plate
Figure 1010 2 in. Cast Iron Roof Drain with No Hub Deck Plate
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Figure 1010
- Drain Opening:
- 17 in
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov