This product requires certification to purchase.

4 in. Cast Iron No Hub Backwater Valve

You last purchased this on
 
Jay R. Smith

Figure 7012 4 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #S7012Y04
  • Item #7298669
  • Manufacturer Part #7012Y04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

Figure 7012 4 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #S7012Y04
  • Item #7298669
  • Manufacturer Part #7012Y04
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used in main or branch sewer lines to protect basements and low areas against backflow from the street sewers
  • Valve design permits access to backwater valve assembly, for servicing or cleaning through a "full opening" bolted cover or threaded cover
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Collection:
Figure 7012
Diameter:
8-1/2 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
IAPMO Listed:
No
Length:
16 in
Material:
Cast Iron, Bronze
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Size:
4 in
Valve Type:
Backwater Valve