This product requires certification to purchase.

6 in. Cast Iron No Hub Backwater Sewer Valve with Bolted Cover

You last purchased this on
 
Jay R. Smith

Figure 7012 6 in. Cast Iron No Hub Backwater Sewer Valve with Bolted Cover

  • Fast #
  • Part #S7012Y06
  • Item #7298667
  • Manufacturer Part #7012Y06
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

Figure 7012 6 in. Cast Iron No Hub Backwater Sewer Valve with Bolted Cover

  • Fast #
  • Part #S7012Y06
  • Item #7298667
  • Manufacturer Part #7012Y06
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • These corrosion resistant duco coated cast iron sewer backwater valves protect basements and other low areas against wastewater back flow from street sewers
  • Two cleanout cover options are available, one bolted and one threaded
  • They fully open to permit easy access to the bronze valve assembly for cleaning or maintenance
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Collection:
Figure 7012
Diameter:
10-3/4 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
IAPMO Listed:
No
Length:
19-1/4 in
Material:
Cast Iron
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Size:
6 in
Valve Type:
Backwater Valve