This product requires certification to purchase.

Polished Bronze Cleanout

Jay R. Smith

Polished Bronze Cleanout

  • Fast #
  • Part #S481006PB
  • Item #669321
  • Manufacturer Part #4810 (-06-PB)
3.6 out of 5 Customer Rating
Brand image
Jay R. Smith

Polished Bronze Cleanout

  • Fast #
  • Part #S481006PB
  • Item #669321
  • Manufacturer Part #4810 (-06-PB)
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in concrete floors and/or surfaced areas
  • Scoriated covers are used where floors are subject to ordinary foot traffic and normal loadings
  • The secured cover should be used wherever vandalism can be a problem
  • Requires Certification

Specifications

Adjustable:
No
Cover Material:
Polished Bronze
Cover Shape:
Round
Diameter:
6-1/2 in
Height:
3/4 in
IAPMO Listed:
No
Plug Diameter:
5 in
Plug Included:
Yes
Product Type:
Cover
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753230637