This product requires certification to purchase.

2 in. Elastomer Trap Seal

You last purchased this on
 
Jay R. Smith

Quad Close® 2 in. Elastomer Trap Seal

  • Fast #
  • Part #S269202
  • Item #4203699
  • Manufacturer Part #2692-02
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

Quad Close® 2 in. Elastomer Trap Seal

  • Fast #
  • Part #S269202
  • Item #4203699
  • Manufacturer Part #2692-02
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protects floor drain trap seals in infrequently used areas
  • Reduces the need for the periodic admission of water into the floor drains trap to maintain a seal
  • Provides easy removal for inspection and cleaning
  • Prevents the emission of sewer gasses into a living or work area
  • Minimizes and/or prevents the evaporation of the trap seal water through the drain
  • Closes completely with a very small amount of back pressure
  • Resists damage from UV, chemicals, cuts, and tears
  • Works in new or existing drains
  • Requires Certification

Specifications

Collection:
Quad Close®
Diameter:
2 in
Fits Pipe Size:
2 in
IAPMO Listed:
Yes
Material:
Plastic
Outlet Type:
Push On
Product Type:
Seal
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov