This product requires certification to purchase.

You last purchased this on
 
Jay R. Smith

Quad Close®

  • Fast #
  • Part #S269203
  • Item #4203700
  • Manufacturer Part #2692-03
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

Quad Close®

  • Fast #
  • Part #S269203
  • Item #4203700
  • Manufacturer Part #2692-03
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protects floor drain trap seals in infrequently used areas
  • Reduces the need for the periodic admission of water into the floor drains trap to maintain a seal
  • Provides easy removal for inspection and cleaning
  • Prevents the emission of sewer gasses into a living or work area
  • Minimizes and/or prevents the evaporation of the trap seal water through the drain
  • Closes completely with a very small amount of back pressure
  • Resists damage from UV, chemicals, cuts, and tears
  • Works in new or existing drains
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1072
Collection:
Quad Close®
Diameter:
3 in
Fits Pipe Size:
3 in
Height:
2-33/50 in
IAPMO Listed:
Yes
Material:
Rubber
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov