Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A hydrant with a hinged covered box, for positive protection against freezing when buried outside or in unheated areas and the closing valve is located below the frost line
- When hydrant is shut off, water is drained from the casing through the drain hole in the valve housing. the locking cover prevents unauthorized use
- Bronze Non-freeze ground hydrant with "T" handle key, and bronze hydrant Box
- Corrosion and tamper resistant, the 3/4 in hose connection and faucet control of this hydrant are protected inside a hinged bronze lockbox
- Engineered for exterior in-ground installation, its valve and water inlet extend below the frost line where a small hole in the valve housing allows any residual water to drain once the valve is closed, preventing rupture of the housing due to freezing conditions
Specifications
- ANSI:
- ANSI 61 2008
- Depth of Trench:
- 2 ft
- End Connection 1:
- FPT
- End Connections:
- FPT
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Material:
- Bronze
- NSF:
- NSF 61
- UL Listed:
- No
- Valve Operator:
- T-Handle
- Valve Size:
- 3/4 in