3 in. Fresh Air Inlet with Pipe Clamp in Polished Nickel Bronze
3 in. Fresh Air Inlet with Pipe Clamp in Polished Nickel Bronze
Frequently Purchased Together
Product Details
Product Details
- Provides a protective cover for the fresh air inlet piping at the exterior wall and allows ample air to enter the system
Documents
Specifications
- Color Finish Name:
- Polished Nickel
- Diameter:
- 3 in
- Material:
- Bronze
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No