2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
Sani-Ceptor® 2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used in kitchens, hospitals, food markets, restaurants, schools and all types of food handling areas where the ultimate in sanitation is desirable and a medium capacity receptor is required
- With square Nickel Bronze tops
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Sani-Ceptor®
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov