This product requires certification to purchase.

3 in. No Hub Cast Iron Nickel Bronze Floor Drain

You last purchased this on
 
Jay R. Smith

Sani-Ceptor® 3 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S3100Y0312
  • Item #3124915
  • Manufacturer Part #3100Y03 (-12)
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

Sani-Ceptor® 3 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S3100Y0312
  • Item #3124915
  • Manufacturer Part #3100Y03 (-12)
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
Sani-Ceptor®
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Outlet Type:
No Hub
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov