1/4 in. Access x Female SAE Brass Tee
1/4 in. Access x Female SAE Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Add multiple ports with just a single fitting
- Highest level of brass consisting of 65% copper and 35% zinc
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare x Female SAE
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 250 Deg F