1/4 in. Compact Mini Ball Valve Set (3 pack)
1/4 in. Compact Mini Ball Valve Set (3 pack)
Frequently Purchased Together
Product Details
Product Details
- Compact ball valves with metal handle feature full flow for charging and recovery
- Available in 1/4 in and 5/16 in; individually or in three packs
- 1/4" ball valves are UL recognized to 800 psi (55 bar) working; 4000 psi (276 bar) burst
- 5/16 in for R410A applications where 5/16" system ports are used
- 5/16 in are UL recognized to 800 psi (55 bar) working; 4000 psi (276 bar) burst
Documents
Specifications
- Application:
- Residential
- CE Approved:
- No
- ETL Listed:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression x Compression
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 2 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 3
- Pressure - Maximum:
- 800 psi
- Product Type:
- Ball Valve
- Smart Home Enabled:
- No
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.78 lb
- Width:
- 7 in