1/4 in. ODS x 5/16 in. ODF Adjustable Copper Braze Tee Access Valve 3-Pack
1/4 in. ODS x 5/16 in. ODF Adjustable Copper Braze Tee Access Valve 3-Pack
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Can be bent, cut, flared, swaged, or pinched
- Highest level of brass consisting of 65% copper and 35% zinc
- High tensile strength while resisting corrosion
- Machined to strict ARI guidelines to ensure proper sealing of valve & core surfaces
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Flare
- End Connections:
- Sweat x Flare
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Access Valve Tee
- Material:
- Brazed Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov