This product requires certification to purchase.

2 in. Adapter

You last purchased this on
 
JB Industries

2 in. Adapter

  • Fast #
  • Part #JBRZ1000
  • Item #7265028
  • Manufacturer Part #BRZ-1000
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

2 in. Adapter

  • Fast #
  • Part #JBRZ1000
  • Item #7265028
  • Manufacturer Part #BRZ-1000
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quickly connects to manifold gauge hose, and slips easily and securely into pipe
  • Allows for bleed of nitrogen through pipe being brazed, keeping the pipes clean and oxide-free
  • Stepped to fit most common ACR pipe sizes, making it fast to go from one tube to the next
  • Saves time and money and helps maintain equipment manufacturer's system performance and installation guidelines
  • No more duct taping your hoses to the pipe
  • Nitrogen purging adapter for ACR pipe
  • Requires Certification

Specifications

Application:
Brazing
Color Finish Name:
Silver
Length:
2 in
Material:
Steel
Pressure - High:
500
Product Type:
Adapter
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Nitrogen Purging Adaptor
Weight:
0.48 lb
Width:
1-19/50 in