This product requires certification to purchase.

25 ft. Steel Strap

You last purchased this on
 
JB Industries

25 ft. Steel Strap

  • Fast #
  • Part #JPS25
  • Item #10282769
  • Manufacturer Part #PS-25
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

25 ft. Steel Strap

  • Fast #
  • Part #JPS25
  • Item #10282769
  • Manufacturer Part #PS-25
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zinc plated
  • Alternating 1/8" and 1/4" nail and bolt holes
  • Requires Certification

Specifications

Length:
25 ft
Origin:
Global
Product Type:
Strap
Tool Type:
Strap
Weight:
1.1 lb
Width:
6-1/2 in