This product requires certification to purchase.

3/16 x 1/4 x 3/8 in. Access Fitting

You last purchased this on
 
JB Industries

3/16 x 1/4 x 3/8 in. Access Fitting

  • Fast #
  • Part #JA31011
  • Item #8320514
  • Manufacturer Part #A31011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

3/16 x 1/4 x 3/8 in. Access Fitting

  • Fast #
  • Part #JA31011
  • Item #8320514
  • Manufacturer Part #A31011
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with sil-phos alloy and copper fittings
  • Includes cap (NFT5-4) and valve core, 1/4 in. ID
  • Install through the side of the larger line to extend length approximately two inches
  • Generous counter bore allows removal of core if flare becomes damaged
  • All tees and crosses are tapped to receive and access core in all
  • 1/4 in. SAE flare ends
  • All pipe connections have internal braze cups for dip tube applications
  • Note: OD x ID sizes are for copper tube extension
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/16 in
Fitting Size 2:
1/4 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/16 in x 1/4 in x 3/8 in
Length:
3-1/4 in
Material:
Brass, Copper
Product Type:
Access Fitting
Weight:
0.2 lb
Width:
1 in