This product requires certification to purchase.

8 ADJUSTABLE WRENCH SLIM

JB Industries

8 ADJUSTABLE WRENCH SLIM

  • Fast #
  • Part #JRT70171
  • Item #9591117
  • Manufacturer Part #RT70171
4 out of 5 Customer Rating
Brand image
JB Industries

8 ADJUSTABLE WRENCH SLIM

  • Fast #
  • Part #JRT70171
  • Item #9591117
  • Manufacturer Part #RT70171
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slim Profile Adjustable Wrenches
  • 40% slimmer jaw
  • Designed for TXV/TEV Valves, motor mounts, gas lines, pumps and more
  • Perfect for working on cooler and freezer door hinges
  • Extra-wide jaw
  • Jaw allows for greater capacity and range of motion in tight spaces
  • Extremely strong and durable for years of use
  • Comfortable cushion grip handle
  • Made in the USA
  • Requires Certification

Specifications

Application:
HVACR
Length:
8 in
Maximum Capacity:
8 in
Number of Pieces:
1 Piece
UPC:
684520322257
WrenchType:
Adjustable