VL-200 Rapid Evacuation Kit
AccuProbe IR VL-200 Rapid Evacuation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1.00-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Vacuum certified hose will not collapse or permeate
- Easily attaches and protects vacuum gauge with the slide valve side port
Documents
Specifications
- Collection:
- AccuProbe IR
- Height:
- 4 in
- Length:
- 14 in
- Tool Type:
- Evacuation Kit
- Weight:
- 7 lb
- Width:
- 17-1/2 in