This product requires certification to purchase.

You last purchased this on
 
JB Industries

CCLV Series

  • Fast #
  • Part #JCLV6R
  • Item #238906
  • Manufacturer Part #CLV-6R
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

CCLV Series

  • Fast #
  • Part #JCLV6R
  • Item #238906
  • Manufacturer Part #CLV-6R
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rated for 800 working psi and 4000 burst psi
  • Made in the USA
  • Hose end connection: straight by straight
  • Meets non-venting requirements by trapping refrigerant with ball valve
  • Ball valve end connection: straight by 45°
  • All brass fittings open to maximum flow
  • No blow-outs at high pressures
  • Field repairable with replacement parts and rebuild kits
  • Industry superior 5-to-1 safety factor
  • Custom lengths and fittings available
  • Requires Certification

Documents


Specifications

Collection:
CCLV Series
Color Finish Name:
Red
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
1 in
Material Type:
Nitrile
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Hose
UL Listed:
Yes
Valve Type:
Ball Valve
Weight:
0.35 lb
Width:
6 in