Wireless Tool Kit
CLIMATE CLASS Wireless Tool Kit
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Welcome to a new class of convenience. Our CLIMATE CLASS kits are equipped with essential tools for technicians to effortlessly capture comprehensive system snapshots. All sets come with a protective storage bag
- Kit includes two wireless temperature clamps, two wireless psychrometers, and two wireless pressure probes, plus tool bag
- Flexibility to use in standalone mode or with the JB GO V2 or measure Quick apps
- All tools feature Bright OLED displays
- Over-molded parts for increased grip and durability
- Intuitive, simple to use menus
- IP54 rated for dust particles and rain
- AA Batteries included
Specifications
- A2L Compatible:
- Yes
- Application:
- HVACR
- Collection:
- CLIMATE CLASS
- Height:
- 12 in
- Length:
- 7-1/2 in
- Origin:
- Domestic
- Product Type:
- Temperature Clamp Kit
- Tool Type:
- Probe
- Weight:
- 5.3 lb
- Width:
- 14 in
- Wireless Communication:
- Bluetooth