This product requires certification to purchase.

Hose Set (Pack of 3)

You last purchased this on
 
JB Industries

CLS Series Kobra® Hose Set (Pack of 3)

  • Fast #
  • Part #JCCLS60
  • Item #1283732
  • Manufacturer Part #CCLS-60
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

CLS Series Kobra® Hose Set (Pack of 3)

  • Fast #
  • Part #JCCLS60
  • Item #1283732
  • Manufacturer Part #CCLS-60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • American made high pressure Kobra® CCLS charging hose set with secure seal fitting
  • Rated for 800 working psi and 4000 burst psi
  • Includes blue, red and yellow hoses
  • CCLS secure seal hoses are UL recognized for use with R-410A
  • Made in the USA
  • Fully rebuildable/repairable
  • CCLS Secure Seal hoses are UL Recognized for use with R-410A
  • Requires Certification

Specifications

Collection:
CLS Series Kobra®
Color Finish Name:
Blue, Red, Yellow
End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
60 in
Material:
Kevlar®, Brass
Package Quantity:
Pack of 3
Pressure - Maximum:
800 psi
Product Type:
Hose Set
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes