This product requires certification to purchase.

Digital Vacuum Gauge

You last purchased this on
 
JB Industries

Digital Vacuum Gauge

  • Fast #
  • Part #JDV22N
  • Item #2192383
  • Manufacturer Part #DV-22N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

Digital Vacuum Gauge

  • Fast #
  • Part #JDV22N
  • Item #2192383
  • Manufacturer Part #DV-22N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Saves last vacuum readout after shut down
  • Low battery indicator alerts for replacing 9-volt battery that is not included
  • Powers off after 10 minutes of no use to preserve battery life
  • Leak-proof with o-ring coupler to ensure proper register of vacuum
  • Digital display with solid state circuitry automatically adjusts for fluctuating temperature
  • NIST traceable
  • Requires Certification

Documents


Specifications

Battery Size:
AA
Battery Type:
Alkaline
End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
9-1/4 in
Length:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
32 to 120 Deg F
Volts:
9V
Weight:
0.55 lb
Width:
1-1/2 in