4 cfm Vacuum Pump
Eliminator® 4 cfm Vacuum Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two-stage direct drive
- Check valve prevents oil backflow during power failure
- Low profile rocker switch
- All metal construction including all brass fittings
- One hundred percent field repairable
- Increased oil capacity for cooler running temperature and reduced contamination
- Made in the USA
- Available in 3, 4 and 6 CFM
- Easy access 1/4" or 3/8" intake tee
- 25 micron vacuum rating
Specifications
- CFM:
- 4 ft3/min
- Capacity:
- 25 oz
- Collection:
- Eliminator®
- Horsepower:
- 1/2 hp
- Length:
- 14 in
- Material:
- Brass, Metal, Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Stage:
- 2
- RPM:
- 1725
- Tool Type:
- Vacuum Pump
- UPC:
- 684520101678
- Volts:
- 115V
- Weight:
- 32 lb
- Width:
- 18 in