This product requires certification to purchase.

Vacuum Pump

You last purchased this on
 
JB Industries

Eliminator® Vacuum Pump

  • Fast #
  • Part #JDV6E
  • Item #3027150
  • Manufacturer Part #DV-6E
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

Eliminator® Vacuum Pump

  • Fast #
  • Part #JDV6E
  • Item #3027150
  • Manufacturer Part #DV-6E
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Two-stage direct drive, 25 micron vacuum rating
  • Check valve prevents oil backflow during power failure
  • Low profile rocker switch
  • All metal construction including all brass fittings
  • Fully rebuildable/repairable
  • Increased oil capacity for cooler running temperature and reduced contamination
  • Made in the USA
  • American made Eliminator® 6 CFM 2-Stage vacuum pump
  • Intake port tee is 1/4" x 3/8"
  • Warranty 24 months
  • Requires Certification

Specifications

CFM:
6 ft3/min
Collection:
Eliminator®
Height:
11-3/8 in
Horsepower:
1/2 hp
Length:
14-1/8 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Stage:
2
RPM:
1725
Tool Type:
Vacuum Pump
Volts:
115V
Weight:
30 lb
Width:
6-1/8 in