Flare x MPT Brass Union
Flare x MPT Brass Union
Frequently Purchased Together
Product Details
Product Details
- 1/4" Mpt half union (5)
- Features internal braze cups for dip tube applications
- Resistant to oils, alkalites, and diluted mineral acids
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- MPT
- End Connections:
- Flare x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 250 Deg F