Frequently Purchased Together
Product Details
Product Details
- High tensile strength
- Corrosion resistant
- Made in the USA
Specifications
- CE Approved:
- No
- ETL Listed:
- No
- End Connection 1:
- Male SAE
- End Connection 2:
- Female SAE
- End Connections:
- Male SAE x Female SAE
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 1/4 in x 5/16 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 1000
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Tool Type:
- Adapter