Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Max 800 psi and 220°F
- The 1/4" valve core is made in the USA
- Positive stop valve core for A/C system valves
- Operating pressure 800 psi
- Continuous operating temp -20° to 220°F (-28° to 104°C)
- Nickel plated brass
- PTFE barrel gasket seal
- Neoprene cup washer
- Installation torque 3 to 5 in/lbs
- Valve core compatible core chambers: ISO standard 7442, T&R standard bore chamber No. 1, AHRI standard 720
Documents
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 2-19/50 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Origin:
- Domestic
- Package Quantity:
- Pack of 25
- Pressure - Maximum:
- 800 psi
- Product Type:
- Valve Core
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.06 lb
- Width:
- 22/25 in