Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L 6 CFM Vacuum pump DC motor, dual voltage
- 1/2 HP DC Motor with wide voltage operating range
- Internal check valve
- American-made all metal construction
- 25 Micron rating
- Ergonomic 1/2" break-resistant exhaust handle
- Large, easy-to-see oil level sight glass with easy access oil fill on cover
- Tethered safety cap to prevent oil spills
- 100% field repairable
Specifications
- CFM:
- 6 ft3/min
- Height:
- 19 in
- Horsepower:
- 1/2 hp
- Length:
- 14 in
- Material:
- Metal
- Tool Type:
- Vacuum Pump
- Volts:
- 115/230V
- Weight:
- 24 lb
- Width:
- 18 in