Frequently Purchased Together
Product Details
Product Details
- Features full flow design for faster evacuating/charging
- Features angled bar for better knuckle clearance in rotating hand wheels
- 2-valve classic brass manifold
- Heavy-duty, all metal gauge cases for added durability
- Surge dampened gauges for reduced needle movement
- Easy-to-read, color coded refrigerant dials
- Replaceable, durable hanging hook and intake/hose holder fittings
- Easy-to-turn plastic handwheels; metal available on select models
- 1 year warranty; lifetime on bar
Documents
Specifications
- Diameter:
- 2-1/2 in
- Length:
- 9-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Manifold Gauge
- UL Listed:
- No
- Weight:
- 3.33 lb
- Width:
- 3-1/2 in