This product requires certification to purchase.

You last purchased this on
 
JB Industries

  • Fast #
  • Part #JM2825L
  • Item #7238612
  • Manufacturer Part #M2-825L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

  • Fast #
  • Part #JM2825L
  • Item #7238612
  • Manufacturer Part #M2-825L
5 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Estimated 250+ hour battery life
  • High impact clear Lexan lens
  • Recalibration screw
  • Made in the USA
  • Requires Certification

Specifications

Battery Type:
Lithium
Brand Model Compatibility:
R-22, R-404A and R-410A
Color Finish Name:
Red
Diameter:
3-1/8 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
NSF Certified:
No
Pressure - High:
500
Pressure - Low:
0
Pressure - Maximum:
800 psi
Product Type:
Pressure Gauge
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Refrigerant LED Gauge