Mini-Split Tool Kit with Tool Bag
Mini-Split Tool Kit with Tool Bag
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ratcheting flare tool with eccentric cone flaring for tubes with an OD of 3/16 in., 1/4 in., 5/16 in., 3/8 in., 1/2 in., 5/8 in. and 3/4 in.
- Torque wrench kit with 6 spanner heads: 17, 22, 24, 26, 27 and 29 mm
- Includes 5/16 in. female brass adapter x 1/4 in. SAE male and 1/4 in. and 5/16 in. brass caps
- Tool bag included
- Made in the USA
Documents
Specifications
- Application:
- HVAC Mini-Split
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- R-410A
- Energy Star Compliant:
- No
- Height:
- 12 in
- Length:
- 9 in
- Material:
- Metal, Plastic
- MiniSplit Parts or Accessory Type:
- Tool Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Width:
- 17 in