This product requires certification to purchase.

1/4 in. Refrigeration Flared Brass Cap Quick Seal O-Ring (Pack of 10)

You last purchased this on
 
JB Industries

1/4 in. Refrigeration Flared Brass Cap Quick Seal O-Ring (Pack of 10)

  • Fast #
  • Part #JNFT54
  • Item #109385
  • Manufacturer Part #NFT5-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JB Industries

1/4 in. Refrigeration Flared Brass Cap Quick Seal O-Ring (Pack of 10)

  • Fast #
  • Part #JNFT54
  • Item #109385
  • Manufacturer Part #NFT5-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • Highest level of brass consisting of 65% copper and 35% zinc
  • High tensile strength while resisting corrosion
  • O-ring seal cap
  • For deep vacuum and A/C refrigeration
  • Finger tight sealing for all male SAE connections
  • For use with copper, brass, aluminum, steel, and plastic tube provided and acceptable flare could be generated with the material
  • Vacuum and pressures of 5,000 psi can be handled depending upon the size, material, and conditions. The valve core is typically the limiting restriction at 800 psi max. working pressure
  • Long nuts are recommended when vibration is a factor. Tubing should be double-flared in extreme applications to minimize flare thinning on over-tightening
  • Fittings listed generally comply with SAE, ASA, ASME, and MS standards; however, when design makes dimensions critical, please contact customer service for samples and/or prints for testing and evaluation
  • Requires Certification

Specifications

Application:
Refrigeration, Vacuum
End Connection 1:
SAE
End Connections:
SAE
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
3-1/4 in
Material:
Brass
Maximum Temperature:
250
Origin:
Domestic
Package Quantity:
Pack of 10
Product Type:
O-ring Cap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-40 to 250 Deg F
Weight:
0.18 lb
Width:
1 in